DIXON VALVE
DIXON VALVE
FBV100
DIXON VALVE DIXON VALVE
Description
FBV100 BALL VALVE ; 1" FEMALE NPT FULL PORT BRS
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; WOG 600 PSI | WSP 150 PSI; 0 To 366 Deg F; Teflon Seal; Brass
Part #
FBV100
BDI #
17285188
Details
104.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FBV100/p/17285188
Your Price
$ 104.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.549
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 600 PSI | WSP 150 PSI
Operating Pressure Range
WOG 0 To 600 PSI | WSP 0 To 150 PSI
Operating Temperature Range
0 To 366 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
Air - Gas - Oil - Water Fluid | Blow Out Proof Stem | Chrome Plated Ball | Steel Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Weight / LBS
1.2
Long Description
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; WOG 600 PSI | WSP 150 PSI; 0 To 366 Deg F; Teflon Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


