Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FBV75 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FBV100-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyNXxpbWFnZS9qcGVnfGFHVTBMMmd4WlM4eE1EazNOVEV6TnpreU16RXdNaTlOUmxKRVZrTllXRmhZV0ZoZlJrSldNVEF3WHpNd01IZ3pNREF1YW5CbnxlYzE1NWQxOTdkNDEzM2E5MWM3MGRjZDlkOTM5MWIxZmI1MzM1OTk0N2NiN2IyYTU2ZGJlNjkwY2Q2Yzk5YmRi
17285198 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

FBV75

Description

FBV75 BALL VALVE ; 3/4" FEMALE NPT FULL PORT BRS

Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; WOG 600 PSI | WSP 150 PSI; 0 To 366 Deg F; Teflon Seal; Brass

Part #

FBV75

BDI #
17285198

Details

65.06 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 65.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.359
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 600 PSI | WSP 150 PSI
Operating Pressure Range
WOG 0 To 600 PSI | WSP 0 To 150 PSI
Operating Temperature Range
0 To 366 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
Air - Gas - Oil - Water Fluid | Blow Out Proof Stem | Chrome Plated Ball | Steel Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
FBV75
Weight / LBS
0.803
Long Description
Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; WOG 600 PSI | WSP 150 PSI; 0 To 366 Deg F; Teflon Seal; Brass

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh