https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FMBV25F15F-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFERmpMMmhtWkM4eE1EazNORGt6TmpNNU9Ua3dNaTlOUmxKRVZrTllXRmhZV0ZoZlJrMUNWakkxUmpFMVJsOHpNREI0TXpBd0xtcHdad3xjY2I4MDY4MTdjNmRlZDdkYmM3ZWVmMGQ2NzkwZTNmZDAzNmY1NmNiNjc3YzA3YTVkZGMyMWYxNmJjNTA1NDBh
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FMBV25F15F-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFERmpMMmhtWkM4eE1EazNORGt6TmpNNU9Ua3dNaTlOUmxKRVZrTllXRmhZV0ZoZlJrMUNWakkxUmpFMVJsOHpNREI0TXpBd0xtcHdad3xjY2I4MDY4MTdjNmRlZDdkYmM3ZWVmMGQ2NzkwZTNmZDAzNmY1NmNiNjc3YzA3YTVkZGMyMWYxNmJjNTA1NDBh
DIXON VALVE
DIXON VALVE
FMBV25F15F
DIXON VALVE DIXON VALVE
Description
FMBV25F15F BALL VALVE SWIVEL INLET ; 2.5" FNST SWIVX(2) 1.5" MNST
Ball Valve; 2-1/2" FSNST | 1-1/2" MNST Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSIAluminum
Part #
FMBV25F15F
BDI #
19321062
Details
498.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FMBV25F15F/p/19321062
Your Price
$ 498.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.495
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2-1/2" FSNST | 1-1/2" MNST
Number of Ports/Way
3 Port | 2 Way
Number of Positions
4 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
280 PSI
Operating Pressure Range
0 To 280 PSI
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Long Description
Ball Valve; 2-1/2" FSNST | 1-1/2" MNST Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSIAluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

