Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FVS-3-1/8 ; 3876 https://www.bdiexpress.com/medias/INDFESVALVEXX-5863-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2MnxpbWFnZS9qcGVnfGFHUXdMMmhsTUM4eE1EazNNVEU0T0RNek1EVXlOaTlKVGtSR1JWTldRVXhXUlZoWVh6VTROak5mTXpBd2VETXdNQzVxY0djfDA3YjhhMzJjMTJiYmNhOWI2ZTY2Yzg5OGRmZDYxYzUwMDRiNTBkOWJiZGIwZmRkZDUxMWIzNDNkYmU3Y2FhOWE
20215626 Hydraulic and Pneumatic Valves 

FESTO FESTO

FVS-3-1/8 ; 3876

Description

FVS 3-1/8 NR.3876 WHISKER VALVE

Poppet Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; Whisker/Spring Return; 116 PSI; Buna-N; Aluminum

Part #

3876

BDI #
20215626

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.195
EAN
0000040141638
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Whisker | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
50.75 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
3876
Weight / LBS
0.2866
Product Detail
Pneumatic Valve
Product Specification
Whisker; 3 Way; 2 Position; G1/8" Port; Closed; Single Solenoid; Piloted; Aluminum; Mechanically Actuated; 3.5 to 8BAR Operating Pressure; 20L/MIN Flow Rate
Long Description
Poppet Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; Whisker/Spring Return; 116 PSI; Buna-N; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Length
1.417 Inch | 36 Millimeter
Overall Height
8.661 Inch | 220 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh