FESTO
FESTO
GRLA-3/8-B ; 151178
FESTO FESTO
Description
GRLA-3/8-B NR. 151178 ; FLOW CONTROL VALVE 1-WAY
Flow Control Valve; 3/8" G Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Part #
151178
BDI #
15013359
Details
137.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GRLA-3-8-B-;-151178/p/15013359
Your Price
$ 137.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" G
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Slotted Head Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
4.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw In Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.213
Long Description
Flow Control Valve; 3/8" G Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Width
0.984 Inch | 25 Millimeter
Overall Height
1.614 Inch | 41 Millimeter
Overall Length
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh