

ASCO VALVE
ASCO VALVE
HC8551G403MODC125/DCD
ASCO VALVE ASCO VALVE
Description
HC8551G403MODC125/DCD SOLENOID VALVE, 1/4 X 1/4 4 BRASS 24.6/H W (SMARTCATALOG)
Solenoid Spool Valve; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; 125 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 120 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Part #
HC8551G403MODC125/DCD
BDI #
27264982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8551G403MODC125-DCD/p/27264982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
125 VDC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
30 To 120 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class H | Battery Charging Coil | Manual Operator | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Spool Valve; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; 125 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 120 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh