FESTO
FESTO
HE-D-MIDI ; 170682
FESTO FESTO
Description
HE-D-MIDI NR. 170682 ON-OFF VALVE
Piston Valve; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
170682
BDI #
15060434
Details
355.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HE-D-MIDI-;-170682/p/15060434
Your Price
$ 355.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.4
EAN
4052568013066
Product Group - BDI
F02352
Valve Type
Piston
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
0 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Weight / LBS
1.126
Long Description
Piston Valve; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.433 Inch | 61.8 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Height
4.764 Inch | 121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh