https://www.bdiexpress.com/medias/MFRDVCXXXXXX-IBFVW300E-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxOHxpbWFnZS9qcGVnfGFHVmxMMmc1WlM4eE1EazNOREE0TVRnM05UazVPQzlOUmxKRVZrTllXRmhZV0ZoZlNVSkdWbGN6TURCRlh6TXdNSGd6TURBdWFuQm58MmVhZmM3MTEzNjU1ZjYwNTFkMWQ4NTkwNmZkMjgwMzA4ZjNhYTI5NGZmYTExZjBmODFhNzM2YjJmM2Q5OThmYQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-IBFVW300E-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxOHxpbWFnZS9qcGVnfGFHVmxMMmc1WlM4eE1EazNOREE0TVRnM05UazVPQzlOUmxKRVZrTllXRmhZV0ZoZlNVSkdWbGN6TURCRlh6TXdNSGd6TURBdWFuQm58MmVhZmM3MTEzNjU1ZjYwNTFkMWQ4NTkwNmZkMjgwMzA4ZjNhYTI5NGZmYTExZjBmODFhNzM2YjJmM2Q5OThmYQ
DIXON VALVE
DIXON VALVE
IBFVW400
DIXON VALVE DIXON VALVE
Description
IBFVW400 BUTTERFLY VALVE ; 4" DUCTILE IRON WAFER STYLE
Butterfly Valve; Wafer Style; 4" Size; Ductile Iron; Buna-N Liner; 200PSI Pressure; 150Lb Capacity; With Iron Disc
Part #
IBFVW400
BDI #
19323742
Details
331.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/IBFVW400/p/19323742
Your Price
$ 331.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
5.693
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Weight / LBS
12.5
Product Detail
Butterfly Valve
Product Specification
Wafer Style; 4" Size; Ductile Iron; Buna-N Liner; 200PSI Pressure; 150Lb Capacity; With Iron Disc
Long Description
Butterfly Valve; Wafer Style; 4" Size; Ductile Iron; Buna-N Liner; 200PSI Pressure; 150Lb Capacity; With Iron Disc
