

ASCO VALVE
ASCO VALVE
L8320G174AC120/60
ASCO VALVE ASCO VALVE
Description
L8320G174AC120/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 120/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 100 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
320174G01L
BDI #
20709518
Details
535.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/L8320G174AC120-60/p/20709518
Your Price
$ 535.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | 72" Continuous Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 120/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 100 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh