https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985661-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4NnxpbWFnZS9qcGVnfGFHVTRMMmhrTkM4eE1EYzJPREV5TlRJek1URXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTmpGZk16QXdlRE13TUM1cWNHY3wxNzdhZTNjYWZhMjYzNDUwNWI1Yzk1NmM1N2JhYjFlNDZmMjE0NmI4ZWQwZmY1Y2FlNjgwMmVlMzY1NDNkYjlj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985661-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4NnxpbWFnZS9qcGVnfGFHVTRMMmhrTkM4eE1EYzJPREV5TlRJek1URXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTmpGZk16QXdlRE13TUM1cWNHY3wxNzdhZTNjYWZhMjYzNDUwNWI1Yzk1NmM1N2JhYjFlNDZmMjE0NmI4ZWQwZmY1Y2FlNjgwMmVlMzY1NDNkYjlj
BIMBA
BIMBA
M4H310-08
BIMBA BIMBA
Description
M4H310-08 HAND LEVER VLV ; 4-WAY 1/4IN NPT PORT SPOOL STYLE
Hand Valve; Toggle Lever; 300 Series; 5 Port; 2 Position; 1/4" NPT Port; Air Fluid; 101MM Height; 0 to 116PSI Pressure Range; -4 to 158 Deg F Temperature Rang; Aluminum Alloy Body Material; Cv 1.39
Part #
M4H310-08
BDI #
24985661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M4H310-08/p/24985661
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Hand
Manufacturer URL
https://www.bimba.com
Product Detail
Hand Valve
Product Specification
Toggle Lever; 300 Series; 5 Port; 2 Position; 1/4" NPT Port; Air Fluid; 101MM Height; 0 to 116PSI Pressure Range; -4 to 158 Deg F Temperature Rang; Aluminum Alloy Body Material; Cv 1.39
Long Description
Hand Valve; Toggle Lever; 300 Series; 5 Port; 2 Position; 1/4" NPT Port; Air Fluid; 101MM Height; 0 to 116PSI Pressure Range; -4 to 158 Deg F Temperature Rang; Aluminum Alloy Body Material; Cv 1.39
