https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567872-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNXxpbWFnZS9qcGVnfGFEWmlMMmcyWXk4eE1EVXdOams0TVRRd09EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamM0TnpKZk16QXdlRE13TUM1cWNHY3w2MWQ0MWU2MGU3NWVlNGIwZTg3ZWJlZGNhMjM3OTk2OGJmNmNjZDUwNzRjZjRlY2FhZjFlOGFiZjViNzM2NmI0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567872-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNXxpbWFnZS9qcGVnfGFEWmlMMmcyWXk4eE1EVXdOams0TVRRd09EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamM0TnpKZk16QXdlRE13TUM1cWNHY3w2MWQ0MWU2MGU3NWVlNGIwZTg3ZWJlZGNhMjM3OTk2OGJmNmNjZDUwNzRjZjRlY2FhZjFlOGFiZjViNzM2NmI0
BIMBA
BIMBA
M4L210-06
BIMBA BIMBA
Description
M4L210-06 MEAD PNU VALVE ; 1/8NPT 4WAY 5PORT
Push-Pull Valve; M4L Series; 1/8" NPT Port Size; 1-3/8" Length; 7/8" Width; 3-55/64" Height; 5 Ports; 215PSI Proof Pressure; Manual Acting Type; 23 to 140 Degree F Temperature
Part #
M4L210-06
BDI #
27567872
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M4L210-06/p/27567872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Push-Pull
Manufacturer URL
https://www.bimba.com
Product Detail
Push-Pull Valve
Product Specification
M4L Series; 1/8" NPT Port Size; 1-3/8" Length; 7/8" Width; 3-55/64" Height; 5 Ports; 215PSI Proof Pressure; Manual Acting Type; 23 to 140 Degree F Temperature
Long Description
Push-Pull Valve; M4L Series; 1/8" NPT Port Size; 1-3/8" Length; 7/8" Width; 3-55/64" Height; 5 Ports; 215PSI Proof Pressure; Manual Acting Type; 23 to 140 Degree F Temperature

