Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MGV200-08-T-24VDC https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198165-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDd8aW1hZ2UvanBlZ3xhRFl4TDJoaFlTOHhNREk1TnpVNE9UY3lOekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RneE5qVmZNekF3ZURNd01DNXFjR2N8ZmQwZDA0ODQ0NzA5NTNhM2M4YzEyNmY1NDI2OTVlZTNiOTM4NjE1NjQ0YjRlYWRiZGJkY2E5ZTAwODE2OGQ2Ng
25198165 Hydraulic and Pneumatic Valves 

BIMBA BIMBA

MGV200-08-T-24VDC

Description

MGV200-08-T-24VDC SOFT START VALVE

Soft Start Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1/4" NPT Port Size; 24VDC Voltage; DIN Connector; T Style Modular Connecting Kit; Aluminum Alloy Body; Air Fluid; 36 to 130PSI Operating Pressure

Part #

MGV200-08-T-24VDC

BDI #
25198165

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Soft Start
Manufacturer URL
https://www.bimba.com
Product Detail
Soft Start Valve
Product Specification
Single Solenoid; 3 Port; 2 Way; 2 Position; 1/4" NPT Port Size; 24VDC Voltage; DIN Connector; T Style Modular Connecting Kit; Aluminum Alloy Body; Air Fluid; 36 to 130PSI Operating Pressure
Long Description
Soft Start Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1/4" NPT Port Size; 24VDC Voltage; DIN Connector; T Style Modular Connecting Kit; Aluminum Alloy Body; Air Fluid; 36 to 130PSI Operating Pressure