https://www.bdiexpress.com/medias/INDSMCVALVEX-AV4000-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzd8aW1hZ2UvanBlZ3xhRFV5TDJnd05TOHhNRFl3TlRNMk1USTVPVFE0Tmk5SlRrUlRUVU5XUVV4V1JWaGZRVlkwTURBd1gwZGZNekF3ZURNd01DNXFjR2N8MDk5NTZjMWNmNGEzZDYxYjYxYmM5YzVlZDhlMWQ3MTJiNzc5MWQ2ZTczZjE2YzgwNmFjMmNiMDM1MWY0YzQyOA
SMC
SMC
NAV4000-N04-3G
SMC SMC
Description
NAV4000-N04-3G ; AV SOFT START UP BODY PORT
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
NAV4000-N04-3G
BDI #
18588093
Details
352.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NAV4000-N04-3G/p/18588093
Your Price
$ 352.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.801
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Lever | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.4/4.2 Cv Factor | Air Fluid | Grommet - 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.76369
Long Description
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
2.047 Inch | 52 Millimeter
Overall Length
3.858 Inch | 98 Millimeter
Overall Height
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh