https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3220-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODd8aW1hZ2UvanBlZ3xhR0l6TDJobU5DOHhNRFl3TmpNd01UUTNPRGswTWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpJeU1GOUVYek13TUhnek1EQXVhbkJufDBhMmUxYTk2YWUxMDc5ZGZiMjQ4NTQ3OTM4MDU4N2ZjODIxNWJlMmEwMjgwZTM1MjQxYjgzODQ1YzQxNWU4Y2Q
SMC
SMC
NVFS3320-3DZ-03T
SMC SMC
Description
NVFS3320-3DZ-03T ; VALVE SOL/PILOT
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
NVFS3320-3DZ-03T
BDI #
17853284
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVFS3320-3DZ-03T/p/17853284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4 - 1.7 Cv Factor | Body Ported | DIN Terminal | With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.99208
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
9.488 Inch | 241 Millimeter
Overall Height
3.642 Inch | 92.5 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh