![NVK3120-5DZ-M5](/medias/INDSMCVALVEX-NVK3120-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRFF4TDJoaVppOHhNRFl3TlRNNU16TTNPVE0xT0M5SlRrUlRUVU5XUVV4V1JWaGZUbFpMTXpFeU1GOUVYek13TUhnek1EQXVhbkJufGJiMGQ4ZmZlZDkxN2U3MDVjMWM3MzUyMjYwYjEwMmU0Y2QyYjhhZjBhY2JiYzJiNjQwNWRiNzJlZGNkYzFlNmU)
![NVK3120-5DZ-M5](/medias/INDSMCVALVEX-NVK3120-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRFF4TDJoaVppOHhNRFl3TlRNNU16TTNPVE0xT0M5SlRrUlRUVU5XUVV4V1JWaGZUbFpMTXpFeU1GOUVYek13TUhnek1EQXVhbkJufGJiMGQ4ZmZlZDkxN2U3MDVjMWM3MzUyMjYwYjEwMmU0Y2QyYjhhZjBhY2JiYzJiNjQwNWRiNzJlZGNkYzFlNmU)
SMC
SMC
NVK3120-5DZ-M5
SMC SMC
Description
NVK3120-5DZ-M5 ; VALVE SOL
Poppet Valve; M5 Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
NVK3120-5DZ-M5
BDI #
17853957
Details
91.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVK3120-5DZ-M5/p/17853957
Your Price
$ 91.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.09
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.12 - 0.12 Cv Factor | For Air | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.198
Long Description
Poppet Valve; M5 Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
2.28 Inch | 57.9 Millimeter
Overall Length
3.311 Inch | 84.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh