SMC
SMC
NVS4214-0449D
SMC SMC
Description
NVS4214-0449D ; VS4 CLASS 1 SOL 4/5 PORT
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 12/50 VAC; Pneumatic; Solenoid - Detent | Solenoid Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Part #
NVS4214-0449D
BDI #
18589141
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4214-0449D/p/18589141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.791
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Detent | Solenoid Return
Voltage
12/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Non Locking Manual Operator | Bottom Port - Mounted on Individual Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.74274
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 12/50 VAC; Pneumatic; Solenoid - Detent | Solenoid Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Width
2.126 Inch | 54 Millimeter
Overall Height
2.795 Inch | 71 Millimeter
Overall Length
7.756 Inch | 197 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh