

END ARMATUREN
END ARMATUREN
PD311528
END ARMATUREN END ARMATUREN
Description
END ARMATUREN PD311528
Ball Valve; 2" Female Connection Size; 3-Way; 2 to 63Bar Pressure; 0 to 80 Degree C Temperature; Stainless Steel Body; PTFE Seal; Stainless Steel Ball; Hand Lever Operator
Part #
PD311528
BDI #
25165602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/PD311528/p/25165602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.end.de
Weight / LBS
13.99493
Product Detail
Ball Valve
Product Specification
2" Female Connection Size; 3-Way; 2 to 63Bar Pressure; 0 to 80 Degree C Temperature; Stainless Steel Body; PTFE Seal; Stainless Steel Ball; Hand Lever Operator
Long Description
Ball Valve; 2" Female Connection Size; 3-Way; 2 to 63Bar Pressure; 0 to 80 Degree C Temperature; Stainless Steel Body; PTFE Seal; Stainless Steel Ball; Hand Lever Operator