SMC
SMC
SQ1A31N-51-C4-Q
SMC SMC
Description
SQ1A31N-51-C4-Q SOLENOID VALVE
Solenoid Valve; 4 MM Tubing OD Port; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring - Differential Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SQ1A31N-51-C4-Q
BDI #
21586567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SQ1A31N-51-C4-Q/p/21586567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
4 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
4 Position
Actuation
Solenoid - Air Pilot | Spring - Differential Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.15 - 0.15 Cv Factor | Air/Inert Gas | Plug In Type | Side Ported | One Touch Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.20668
Long Description
Solenoid Valve; 4 MM Tubing OD Port; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring - Differential Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Length
4.768 Inch | 121.1 Millimeter
Overall Height
1.76 Inch | 44.7 Millimeter
Overall Width
0.425 Inch | 10.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh