https://www.bdiexpress.com/medias/INDSMCVALVEX-SQ2240D-LO-C4-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODh8aW1hZ2UvanBlZ3xhR015TDJnNE5TOHhNRFl3TlRReU1ESTRNVGc0Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMUV5TWpRd1JGOU1UMTlETkY4ek1EQjRNekF3TG1wd1p3fGVkNGMxZTY2MTQzZWJlOTJkZDNkZjExNTdmMDFlYjJiNTg1MDA1ZjUxZTg3NDk1YzRlOTk2NzNiZDJkNGZlYTE
SMC
SMC
SQ2241DN-5LO1-C8-Q
SMC SMC
Description
SQ2241DN-5LO1-C8-Q ; SS5Q1 MANIFOLD SQ2000 SOLENOID VALVE
Solenoid Valve; 8 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SQ2241DN-5LO1-C8-Q
BDI #
20346095
Details
143.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SQ2241DN-5LO1-C8-Q/p/20346095
Your Price
$ 143.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.51 - 0.71 Cv Factor | Double Solenoid | Negative Common | L Plug Without Connector | Non Locking Push Type | Without Manifold Block | CE Complaints | Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.34172
Long Description
Solenoid Valve; 8 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.65 Inch | 16.5 Millimeter
Overall Length
5.807 Inch | 147.5 Millimeter
Overall Height
1.858 Inch | 47.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh