https://www.bdiexpress.com/medias/INDSMCVALVEX-SV1A00-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTB8aW1hZ2UvanBlZ3xhREF5TDJnMk5TOHhNRFl3TlRReU56UXlOVE14TUM5SlRrUlRUVU5XUVV4V1JWaGZVMVl4UVRBd1gwWmZNekF3ZURNd01DNXFjR2N8MDI2ODU4MjYyMTRhMjBlZmU0MmY4NDAyMDkzYjIyYjQ2ZTZlNjlhNjgxM2I0NjBjMGY5MTExYWEzMjk1MTRiYQ
SMC
SMC
SV1A00K-5FU
SMC SMC
Description
SV1A00K-5FU ; VALVE DBL SOL PLUG-IN
Solenoid Valve; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Solenoid; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SV1A00K-5FU
BDI #
17863527
Details
216.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV1A00K-5FU/p/17863527
Your Price
$ 216.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.078
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
4 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
For Manifold
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17096
Long Description
Solenoid Valve; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Solenoid; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.472 Inch | 12 Millimeter
Overall Height
1.585 Inch | 40.25 Millimeter
Overall Length
3.295 Inch | 83.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh