![SV2200-5W4U-02N](/medias/INDSMCVALVEX-SV2200-W-SUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTd8aW1hZ2UvanBlZ3xhR05sTDJoallTOHhNRFl3TlRReU9UTXlOVGcxTkM5SlRrUlRUVU5XUVV4V1JWaGZVMVl5TWpBd1gxZGZVMVZDWHpNd01IZ3pNREF1YW5CbnxjNTRkOTJlOThhYjAzZTNmNjQxNzI1YTllZDY1YjQ3YjAzYmM0OGI4NmQzNmRiY2U5M2E5NDhkNTUxMDJhZjMy)
![SV2200-5W4U-02N](/medias/INDSMCVALVEX-SV2200-W-SUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTd8aW1hZ2UvanBlZ3xhR05sTDJoallTOHhNRFl3TlRReU9UTXlOVGcxTkM5SlRrUlRUVU5XUVV4V1JWaGZVMVl5TWpBd1gxZGZVMVZDWHpNd01IZ3pNREF1YW5CbnxjNTRkOTJlOThhYjAzZTNmNjQxNzI1YTllZDY1YjQ3YjAzYmM0OGI4NmQzNmRiY2U5M2E5NDhkNTUxMDJhZjMy)
SMC
SMC
SV2200-5W4U-02N
SMC SMC
Description
SV2200-5W4U-02N ; VALVE SUB PLATE
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SV2200-5W4U-02N
BDI #
17863929
Details
242.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV2200-5W4U-02N/p/17863929
Your Price
$ 242.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.262
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.64 - 0.66 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.57551
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
4.272 Inch | 108.5 Millimeter
Overall Height
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh