![SV3100-5W1U-03N](/medias/INDSMCVALVEX-SV3100-W-SUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjB8aW1hZ2UvanBlZ3xhR1E1TDJoa1ppOHhNRFl3TlRRek1qTXdOemMwTWk5SlRrUlRUVU5XUVV4V1JWaGZVMVl6TVRBd1gxZGZVMVZDWHpNd01IZ3pNREF1YW5CbnxkMWJmNGQ5ZGI2ZTQxNWY4MmYwNzhiNTY3OGEwMjI1YjE4ZjA0ODY3YjM2NzFkY2ZmZTk2NjA0NDgwMTcwZDY4)
![SV3100-5W1U-03N](/medias/INDSMCVALVEX-SV3100-W-SUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjB8aW1hZ2UvanBlZ3xhR1E1TDJoa1ppOHhNRFl3TlRRek1qTXdOemMwTWk5SlRrUlRUVU5XUVV4V1JWaGZVMVl6TVRBd1gxZGZVMVZDWHpNd01IZ3pNREF1YW5CbnxkMWJmNGQ5ZGI2ZTQxNWY4MmYwNzhiNTY3OGEwMjI1YjE4ZjA0ODY3YjM2NzFkY2ZmZTk2NjA0NDgwMTcwZDY4)
SMC
SMC
SV3100-5W1U-03N
SMC SMC
Description
SV3100-5W1U-03N ; VALVE SUB PLATE
Solenoid Valve; 3/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SV3100-5W1U-03N
BDI #
17864138
Details
246.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV3100-5W1U-03N/p/17864138
Your Price
$ 246.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.267
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.5879
Long Description
Solenoid Valve; 3/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.78 Inch | 121.4 Millimeter
Overall Width
1.811 Inch | 46 Millimeter
Overall Height
2.374 Inch | 60.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh