![SV4300-5FU](/medias/INDSMCVALVEX-SV4300-FU-MFLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNTB8aW1hZ2UvanBlZ3xhR0V4TDJnMk5TOHhNRFl3TlRNeU1EZ3pNVEF3Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMVkwTXpBd1gwWlZYMDFHVEVSZk16QXdlRE13TUM1cWNHY3w3ZWI5Y2EzNTM4ZjYxZjVhNzM2ZjQ5ZjAxZmNiOTJiYWZjYjhmNjA4YzAwNGMzMjY0ZTNmYzQ0ZTM3ZWMwMTBk)
![SV4300-5FU](/medias/INDSMCVALVEX-SV4300-FU-MFLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNTB8aW1hZ2UvanBlZ3xhR0V4TDJnMk5TOHhNRFl3TlRNeU1EZ3pNVEF3Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMVkwTXpBd1gwWlZYMDFHVEVSZk16QXdlRE13TUM1cWNHY3w3ZWI5Y2EzNTM4ZjYxZjVhNzM2ZjQ5ZjAxZmNiOTJiYWZjYjhmNjA4YzAwNGMzMjY0ZTNmYzQ0ZTM3ZWMwMTBk)
SMC
SMC
SV4300-5FU
SMC SMC
Description
SV4300-5FU ; VALVE 3POS DS CLOSED CNTR
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SV4300-5FU
BDI #
17864278
Details
254.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV4300-5FU/p/17864278
Your Price
$ 254.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.247
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Internal Pilot | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.54485
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.945 Inch | 24 Millimeter
Overall Length
6.488 Inch | 164.8 Millimeter
Overall Height
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh