SMC
								SMC
							
						
					SY3160-BMZ-M5
				 
				SMC SMC
Description
						
                            
								SY3160-BMZ-M5 ; SY3000 SOL/VALVE, RUBBER SEAL
Solenoid Valve; M5 Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
                         	Part #
	                    
	                      	SY3160-BMZ-M5
							BDI #
						
	                      	18595720
							
						
Details
                    
                        107.78
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3160-BMZ-M5/p/18595720
						
		
		
		
				Your Price
				
						
							$ 107.78 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141605
					Weight / Kilogram
				0.06
					Product Group - BDI
				F02352
					Valve Type
				
					Solenoid
			Port Type
				
					M5
			Number of Ports/Way
				
					5 Port | 4 Way
			Number of Positions
				
					2 Position
			Actuation
				
					Solenoid - Air Pilot | Air Pilot Return
			Voltage
				
					24 VAC
			Media
				
					Pneumatic
			Maximum Pressure
				
					102 PSI
			Operating Pressure Range
				
					22 To 102 PSI
			Operating Temperature Range
				
					14 To 122 Deg F
			Seal Type
				
					Rubber
			Body Material
				
					Zinc
			Inch - Metric
				
					Metric
			Other Features
				
					Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
			Category - BDI
				
					Hydraulic and Pneumatic Valve
			Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Solenoid
			Manufacturer URL
				
					https://www.smcpneumatics.com
			Weight / LBS
				
					0.13227
			Long Description
				
					Solenoid Valve; M5 Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
			Overall Height
				
					2.063 Inch | 52.4 Millimeter
			Overall Width
				
					0.413 Inch | 10.5 Millimeter
			Overall Length
				
					2.72 Inch | 69.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
