![SY3A00-5U1-NA](/medias/INDXXXXXXXXX-26028333-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTB8aW1hZ2UvanBlZ3xhR0UwTDJoaE15OHhNRE0yTXpJMk1EQTBNekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNall3TWpnek16TmZNekF3ZURNd01DNXFjR2N8YzI5MDYwODVlYWNlZjc1MTc3OWU0ZDBlNjMwMzg0MTk0Y2UzYjdlMzBjNjRhMjAxNTM1MGQzZWMyZGQzYTQ3Zg)
![SY3A00-5U1-NA](/medias/INDXXXXXXXXX-26028333-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTB8aW1hZ2UvanBlZ3xhR0UwTDJoaE15OHhNRE0yTXpJMk1EQTBNekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNall3TWpnek16TmZNekF3ZURNd01DNXFjR2N8YzI5MDYwODVlYWNlZjc1MTc3OWU0ZDBlNjMwMzg0MTk0Y2UzYjdlMzBjNjRhMjAxNTM1MGQzZWMyZGQzYTQ3Zg)
SMC
SMC
SY3A00-5U1-NA
SMC SMC
Description
SY3A00-5U1-NA SOLENOID VALVE ; DUAL 3-PORT NATURAL COLOR
Solenoid Valve; Single Solenoid; 3 Port; 4 Position; Normally Open; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Rubber Seal; Base Mounted; Air Fluid; 0.7MPa Maximum Operating Pressure
Part #
SY3A00-5U1-NA
BDI #
26028333
Details
178.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3A00-5U1-NA/p/26028333
Your Price
$ 178.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 4 Position; Normally Open; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Rubber Seal; Base Mounted; Air Fluid; 0.7MPa Maximum Operating Pressure
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 4 Position; Normally Open; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Rubber Seal; Base Mounted; Air Fluid; 0.7MPa Maximum Operating Pressure