https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7120-LO-C8-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzB8aW1hZ2UvanBlZ3xhRE5pTDJnNE1pOHhNRFl3TmpBeU9UVXdORFUwTWk5SlRrUlRUVU5XUVV4V1JWaGZVMWszTVRJd1gweFBYME00WDBSRFh6TXdNSGd6TURBdWFuQm58MmJhNTAzY2M5OWVhNGFiOWU0NzE2MjQ5NWJjMTQyNjNjZTg3NmU2MWIzYmQ3MzNiM2I0MTc2YzRlNzkzZDE5OQ
SMC
SMC
SY7120-5LOZ-N9T
SMC SMC
Description
SY7120-5LOZ-N9T ; VALVE SOL
Solenoid Valve; 5/16" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7120-5LOZ-N9T
BDI #
17867637
Details
122.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7120-5LOZ-N9T/p/17867637
Your Price
$ 122.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.142
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
5/16" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.31221
Long Description
Solenoid Valve; 5/16" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.067 Inch | 52.5 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Length
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh