https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7120-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NzF8aW1hZ2UvanBlZ3xhRFl5TDJnMk1TOHhNRFl3TmpBeU1qVTVNRFE1TkM5SlRrUlRUVU5XUVV4V1JWaGZVMWszTVRJd1gwUmZRbE5GWHpNd01IZ3pNREF1YW5Cbnw0OWU1Mjg4MDIzNzA1MjQ3ZWU3OGNmYzNhZWM4YjQzZjc4MThkMTE4OTkyN2RhZWI1NDZlZmExNzAzNGNlYThl
SMC
SMC
SY7120-5W7ZD-02-X10
SMC SMC
Description
SY7120-5W7ZD-02-X10 ; VALVE SOL
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7120-5W7ZD-02-X10
BDI #
17867673
Details
139.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7120-5W7ZD-02-X10/p/17867673
Your Price
$ 139.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.202
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | M8 Connector with 7M Cable | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.44458
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.575 Inch | 40 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Length
5.397 Inch | 137.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh