https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7140-M-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MXxpbWFnZS9qcGVnfGFETmpMMmhoT1M4eE1EYzNNREV5TURJME5USTNPQzlKVGtSVFRVTldRVXhXUlZoZlUxazNNVFF3WDAxZlFsTkZYek13TUhnek1EQXVhbkJufDZhNWZlODU4OTVhZTJjZGY4NjA4ZTI0MGQzYTZiODNlMTIwYTJhZWM4NGUwYTliZTBjMDkzNjllNTBlYzhmM2Y
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7140-M-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MXxpbWFnZS9qcGVnfGFETmpMMmhoT1M4eE1EYzNNREV5TURJME5USTNPQzlKVGtSVFRVTldRVXhXUlZoZlUxazNNVFF3WDAxZlFsTkZYek13TUhnek1EQXVhbkJufDZhNWZlODU4OTVhZTJjZGY4NjA4ZTI0MGQzYTZiODNlMTIwYTJhZWM4NGUwYTliZTBjMDkzNjllNTBlYzhmM2Y
SMC
SMC
SY7140-9MZE-02T(90VDC)
SMC SMC
Description
SY7140-9MZE-02T(90VDC) ; VALVE SGL SOL BASE MT
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 90 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7140-9MZE-02T(90VDC)
BDI #
17867848
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7140-9MZE-02T(90VDC)/p/17867848
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.22
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
90 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.1/1 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Push-Turn Locking Lever Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.48722
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 90 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.945 Inch | 100.2 Millimeter
Overall Height
2.74 Inch | 69.6 Millimeter
Overall Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

