https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7240-L-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MjJ8aW1hZ2UvanBlZ3xhRE0zTDJnME1TOHhNRFl3TmpBME9EY3dOalU1TUM5SlRrUlRUVU5XUVV4V1JWaGZVMWszTWpRd1gweGZRbE5GWHpNd01IZ3pNREF1YW5CbnwzMDBjOTQwMjA5YTY1MmQ4ZTdjYjNjOGZhZWNlYTY4YmI5ZTFhZTIzMzBhOTA5OTk1NWM5OTBiMTZiY2VjZjE0
SMC
SMC
SY7240-3LZ-02T
SMC SMC
Description
SY7240-3LZ-02T ; SY7000 SOL/VALVE, RUBBER SEAL
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7240-3LZ-02T
BDI #
18597221
Details
182.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7240-3LZ-02T/p/18597221
Your Price
$ 182.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.38
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.1/1 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.836
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.811 Inch | 46 Millimeter
Overall Length
5.732 Inch | 145.6 Millimeter
Overall Height
2.579 Inch | 65.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh