https://www.bdiexpress.com/medias/INDSMCVALVEX-SY9120-DO-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDN8aW1hZ2UvanBlZ3xhR013TDJneU5DOHhNRFl3TmpBMk5UZzBOREkxTkM5SlRrUlRUVU5XUVV4V1JWaGZVMWs1TVRJd1gwUlBYMEpUUlY4ek1EQjRNekF3TG1wd1p3fGY0NzQ1N2I2YjBiOTYxOTk4MzQxYzAyMzliMWRhZjk0ZTdjZjU0Yzg1NjNjZjExMTc3OWIyZjE2OWI5NWFiMjI
SMC
SMC
SY9120-6DOD-02T
SMC SMC
Description
SY9120-6DOD-02T RUBBER SEAL ; FOR SY7000 SOLENOID VALVE
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY9120-6DOD-02T
BDI #
21456459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY9120-6DOD-02T/p/21456459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.25
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.7/2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | DIN Terminal without Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22046
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.201 Inch | 55.9 Millimeter
Overall Length
5.909 Inch | 150.1 Millimeter
Overall Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh