https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156360-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTR8aW1hZ2UvanBlZ3xhREprTDJneE15OHhNREUwTWpFd056UTJOemd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZek5qQmZNekF3V0RNd01DNXFjR2N8YjM0YzBiOThkYzY3NWRlZGNhNTNiZTY2ZDNmZThkNjFkNDc0YWFkNzA4YTM4MmEzNWMzYTg2YmY5OTUxNGQzMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156360-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTR8aW1hZ2UvanBlZ3xhREprTDJneE15OHhNREUwTWpFd056UTJOemd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZek5qQmZNekF3V0RNd01DNXFjR2N8YjM0YzBiOThkYzY3NWRlZGNhNTNiZTY2ZDNmZThkNjFkNDc0YWFkNzA4YTM4MmEzNWMzYTg2YmY5OTUxNGQzMQ
SMC
SMC
SY9420-5WAOZ-03T
SMC SMC
Description
SY9420-5WAOZ-03T SOL VLV
Valve; 3/8" FNPTF Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY9420-5WAOZ-03T
BDI #
25156360
Details
226.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY9420-5WAOZ-03T/p/25156360
Your Price
$ 226.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.293
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.65367
Long Description
Valve; 3/8" FNPTF Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.028 Inch | 51.5 Millimeter
Overall Width
0.945 Inch | 24 Millimeter
Overall Length
7.177 Inch | 182.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


