SMC
SMC
SYA5140
SMC SMC
Description
SYA5140 ; VALVE AIR OPERATED
Flow Control Valve; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Part #
SYA5140
BDI #
17868706
Details
84.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYA5140/p/17868706
Your Price
$ 84.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.144
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.64 - 0.66 Cv Factor | Base Mounted | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09259
Long Description
Flow Control Valve; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
2.78 Inch | 70.6 Millimeter
Overall Height
1.004 Inch | 25.5 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh