https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJA712-01-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTR8aW1hZ2UvanBlZ3xhRFE0TDJnell5OHhNRFl3TmpFNE56a3pOemd5TWk5SlRrUlRUVU5XUVV4V1JWaGZVMWxLUVRjeE1sOHdNVjlHWHpNd01IZ3pNREF1YW5CbnwwMmJiZThmZjg0MWVkNmI1NmU3YTNmMTYwNDNjZmM2NWI1OGJjZmYwZmUzNDM0NzExNDFkNjMyODBiZDc2ZjYz
SMC
SMC
SYJA712-01-F
SMC SMC
Description
SYJA712-01-F ; VALVE AIR PILOT
Pilot Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Differential | Air Pilot Return; 102 PSI; 14 To 140 Deg F
Part #
SYJA712-01-F
BDI #
17869501
Details
91.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJA712-01-F/p/17869501
Your Price
$ 91.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.131
Product Group - BDI
F02352
Valve Type
Pilot
Port Type
1/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Differential | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pilot
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Pilot Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Differential | Air Pilot Return; 102 PSI; 14 To 140 Deg F
Overall Height
1.732 Inch | 44 Millimeter
Overall Width
1.339 Inch | 34 Millimeter
Overall Length
2.268 Inch | 57.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh