https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103028-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzd8aW1hZ2UvanBlZ3xhREZqTDJnMlpDOHhNREEzTmpRMk1ETTFNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNd01qaGZNekF3V0RNd01DNXFjR2N8MzNhMzE2ZDg5MGVmMTA4NzA4ZmYyMDc3YjUyNzgxYzM1NzBiYzkzZTQ5Y2NmNmVkYjg5NzRkOTliZjI2Y2YwMg
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103028-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzd8aW1hZ2UvanBlZ3xhREZqTDJnMlpDOHhNREEzTmpRMk1ETTFNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNd01qaGZNekF3V0RNd01DNXFjR2N8MzNhMzE2ZDg5MGVmMTA4NzA4ZmYyMDc3YjUyNzgxYzM1NzBiYzkzZTQ5Y2NmNmVkYjg5NzRkOTliZjI2Y2YwMg
                
					
						
									HONEYWELL SAFETY
								HONEYWELL SAFETY
							
						
					V4295A1155
				 
				HONEYWELL SAFETY HONEYWELL SAFETY
Description
						
                            
								V4295A1155 SOLENOID VALVE ; 2"NPT PIPE SIZE 5PSI NC
Solenoid Valve; Single Solenoid; 2" NPT Port; 120VAC at 50/60HZ Voltage; 5PSI Rated Pressure; Normally Closed; 5PSI Maximum Pressure
                         	Part #
	                    
	                      	V4295A1155
							BDI #
						
	                      	25103028
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/V4295A1155/p/25103028
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141605
					Weight / Kilogram
				0
					Product Group - BDI
				F02352
					Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Solenoid
			Manufacturer URL
				
					https://honeywellsafety.com
			Product Detail
				
					Solenoid Valve
			Product Specification
				
					Single Solenoid; 2" NPT Port; 120VAC at 50/60HZ Voltage; 5PSI Rated Pressure; Normally Closed; 5PSI Maximum Pressure
			Long Description
				
					Solenoid Valve; Single Solenoid; 2" NPT Port; 120VAC at 50/60HZ Voltage; 5PSI Rated Pressure; Normally Closed; 5PSI Maximum Pressure
			

						
