SMC
SMC
VEP3140-1-06
SMC SMC
Description
VEP3140-1-06 ; VEP PROPORTIONAL VALVE
Solenoid Valve; 3/4" RC; 2 Port | 2 Way; 1 Position; Pneumatic; Adjustable Solenoid; 145 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Part #
VEP3140-1-06
BDI #
18598853
Details
562.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VEP3140-1-06/p/18598853
Your Price
$ 562.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.665
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Adjustable Solenoid
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | 0.05 To 0.65 MPa Set Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
3.344
Long Description
Solenoid Valve; 3/4" RC; 2 Port | 2 Way; 1 Position; Pneumatic; Adjustable Solenoid; 145 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh