https://www.bdiexpress.com/medias/INDSMCVALVEX-VF5-D-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Nzh8aW1hZ2UvanBlZ3xhR1psTDJoak9DOHhNRFl3TmpJME5UUTNPRFF6TUM5SlRrUlRUVU5XUVV4V1JWaGZWa1kxWDBSZlJFSk1Yek13TUhnek1EQXVhbkJufDUxZDRmYmNhZjVkNGM2MjkxMmUyNjc2OWY0YzYwZjJhNTAyMjgxMTY1ZTMzNmY5MjllODBjNTU3MzQ2YWFhYmE
SMC
SMC
VF5320-5YD1-03F
SMC SMC
Description
VF5320-5YD1-03F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Solenoid Valve; 3/8" G Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF5320-5YD1-03F
BDI #
25740474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF5320-5YD1-03F/p/25740474
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
463
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2/1.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.89507
Long Description
Solenoid Valve; 3/8" G Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
9.291 Inch | 236 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh