https://www.bdiexpress.com/medias/INDSMCVALVEX-VFM250-02-32B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTl8aW1hZ2UvanBlZ3xhR0UwTDJnM01TOHhNRFl3TmpJMU1EWTFOVGMzTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pOTWpVd1h6QXlYek15UWw4ek1EQjRNekF3TG1wd1p3fDE5OGMzOWI4YzM3ZmJlMTc3YzRiYmI5ODJmMzhlM2E2ZGI1Y2Q5YzNkNTRmN2RlZmUwMTEyMjE4MmZmOGZkZjQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFM250-02-32B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTl8aW1hZ2UvanBlZ3xhR0UwTDJnM01TOHhNRFl3TmpJMU1EWTFOVGMzTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pOTWpVd1h6QXlYek15UWw4ek1EQjRNekF3TG1wd1p3fDE5OGMzOWI4YzM3ZmJlMTc3YzRiYmI5ODJmMzhlM2E2ZGI1Y2Q5YzNkNTRmN2RlZmUwMTEyMjE4MmZmOGZkZjQ
SMC
SMC
VFM250-02-32B
SMC SMC
Description
VFM250-02-32B ; VALVE MECHL 1/4 PT
Mechanical Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; Pneumatic; Extended Pushbutton - Air Pilot | Spring - Differential Return; 145 PSI; 23 To 140 Deg F; Metal Seal; Aluminum
Part #
VFM250-02-32B
BDI #
17870685
Details
119.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFM250-02-32B/p/17870685
Your Price
$ 119.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.389
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Extended Pushbutton - Air Pilot | Spring - Differential Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.9 - 0.85 Cv Factor | For Air/Inert Gas
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.85735
Long Description
Mechanical Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; Pneumatic; Extended Pushbutton - Air Pilot | Spring - Differential Return; 145 PSI; 23 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
6.169 Inch | 156.7 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

