https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN212-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTd8aW1hZ2UvanBlZ3xhRFJoTDJneE1DOHhNRFl3TmpJMU5qZzRNVFk1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeVgwUmZNekF3ZURNd01DNXFjR2N8ZGNjOGRkM2JjMmU0YjQ2NjlhYjViZTkzZTIxNmUzMWNkNTc0OTI3MWQ3NmE5NWQxZDFlYTE3YTIwZDY4M2VkZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN212-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTd8aW1hZ2UvanBlZ3xhRFJoTDJneE1DOHhNRFl3TmpJMU5qZzRNVFk1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeVgwUmZNekF3ZURNd01DNXFjR2N8ZGNjOGRkM2JjMmU0YjQ2NjlhYjViZTkzZTIxNmUzMWNkNTc0OTI3MWQ3NmE5NWQxZDFlYTE3YTIwZDY4M2VkZA
SMC
SMC
VFN212N-5D-02F
SMC SMC
Description
VFN212N-5D-02F ; VALVE NAMUR INTERFACE S/SOL
Solenoid Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F
Part #
VFN212N-5D-02F
BDI #
17870752
Details
146.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFN212N-5D-02F/p/17870752
Your Price
$ 146.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.709
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
0.72/1.38 Cv Factor | Air - Inert Gas Fluid | NAMUR Interface | DIN Terminal with Connector | Flush Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.56111
Long Description
Solenoid Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
2.618 Inch | 66.5 Millimeter
Overall Length
5.433 Inch | 138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

