SMC
SMC
VFN2220N-4YOB-02F-Q
SMC SMC
Description
SMC VFN2220N-4YOB-02F-Q
Solenoid Valve; 1/4" G; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Rubber Seal; Plastic
Part #
VFN2220N-4YOB-02F-Q
BDI #
21914839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFN2220N-4YOB-02F-Q/p/21914839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.85/1.06 Cv Factor | Air Fluid | NAMUR Interface | DIN Terminal without Connector | Locking Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; 1/4" G; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Rubber Seal; Plastic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh