https://www.bdiexpress.com/medias/INDSMCVALVEX-NVFS2100-F-01T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1M3xpbWFnZS9qcGVnfGFHUXlMMmcxT0M4eE1EYzNNVEE0T0Rjek5qSTROaTlKVGtSVFRVTldRVXhXUlZoZlRsWkdVekl4TURCZlJsOHdNVlJmTXpBd2VETXdNQzVxY0djfGFhZjFiN2MwM2UzZDUwNDYwYWFmNDljMGM2ZDdmNTk5NjljOWY1MzYwODNjNDJlZWI0YmE5NDhjOGJhNWIxMGE
https://www.bdiexpress.com/medias/INDSMCVALVEX-NVFS2100-F-01T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1M3xpbWFnZS9qcGVnfGFHUXlMMmcxT0M4eE1EYzNNVEE0T0Rjek5qSTROaTlKVGtSVFRVTldRVXhXUlZoZlRsWkdVekl4TURCZlJsOHdNVlJmTXpBd2VETXdNQzVxY0djfGFhZjFiN2MwM2UzZDUwNDYwYWFmNDljMGM2ZDdmNTk5NjljOWY1MzYwODNjNDJlZWI0YmE5NDhjOGJhNWIxMGE
SMC
SMC
VFS2100-3FZ-02T
SMC SMC
Description
VFS2100-3FZ-02T ; VALVE SGL PLUG-IN BASE MT
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2100-3FZ-02T
BDI #
17871198
Details
160.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2100-3FZ-02T/p/17871198
Your Price
$ 160.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.364
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.58/0.65 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.80168
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
4.626 Inch | 117.5 Millimeter
Overall Height
2.874 Inch | 73 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

