https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2300-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTN8aW1hZ2UvanBlZ3xhR1EzTDJoalpDOHhNRFl3TmpJNU1EWTVPREkzTUM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpNd01GOUdYek13TUhnek1EQXVhbkJufDRkY2I4NzgyMWFhNjJkOTY5ZmJkMjk3ZjhkZmQ0OTA1ZTNkNGQxZjE4ZGM1MmZkNDhiNTgxNWY1YWM1ZDM0YzE
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2300-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTN8aW1hZ2UvanBlZ3xhR1EzTDJoalpDOHhNRFl3TmpJNU1EWTVPREkzTUM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpNd01GOUdYek13TUhnek1EQXVhbkJufDRkY2I4NzgyMWFhNjJkOTY5ZmJkMjk3ZjhkZmQ0OTA1ZTNkNGQxZjE4ZGM1MmZkNDhiNTgxNWY1YWM1ZDM0YzE
SMC
SMC
VFS2300-2FZ
SMC SMC
Description
VFS2300-2FZ ; VFS2000 SOL VALVE 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 3 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2300-2FZ
BDI #
18599543
Details
205.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2300-2FZ/p/18599543
Your Price
$ 205.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.272
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
200/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.59853
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
0.89 Inch | 22.6 Millimeter
Overall Length
6.22 Inch | 158 Millimeter
Overall Height
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

