https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS5600-FZ-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Njd8aW1hZ2UvanBlZ3xhRFUzTDJneE5DOHhNRFl3TmpNeE1Ua3pNVGt6TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTlRZd01GOUdXbDlDVTBWZk16QXdlRE13TUM1cWNHY3w0OGE4NjhmYzliYjIzZGRjMDIxOTk2NWVmZTU2NzY4Y2ZlZThmN2UzYjFlODRjNGM3ZThlOGVkMTc0OGRjYTVh
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS5600-FZ-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Njd8aW1hZ2UvanBlZ3xhRFUzTDJneE5DOHhNRFl3TmpNeE1Ua3pNVGt6TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTlRZd01GOUdXbDlDVTBWZk16QXdlRE13TUM1cWNHY3w0OGE4NjhmYzliYjIzZGRjMDIxOTk2NWVmZTU2NzY4Y2ZlZThmN2UzYjFlODRjNGM3ZThlOGVkMTc0OGRjYTVh
SMC
SMC
VFS5600-3FZ-04
SMC SMC
Description
VFS5600-3FZ-04 ; VALVE SOL
Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS5600-3FZ-04
BDI #
17873235
Details
725.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS5600-3FZ-04/p/17873235
Your Price
$ 725.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.41
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Double Check/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.43921
Long Description
Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
2.835 Inch | 72 Millimeter
Overall Length
9.028 Inch | 229.3 Millimeter
Overall Height
7.283 Inch | 185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

