SMC
SMC
VG342R-5DZ-06N-X87
SMC SMC
Description
VG342R-5DZ-06N-X87
Poppet Valve; 3/4" NPT Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 0.9 MPa; 32 To 122 Deg F; Aluminum
Part #
VG342R-5DZ-06N-X87
BDI #
21456519
Details
2217.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VG342R-5DZ-06N-X87/p/21456519
Your Price
$ 2,217.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
2.9
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/4" NPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
0.9 MPa
Operating Pressure Range
-101.2 KPa To 0.9 MPa
Operating Temperature Range
32 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Poppet Valve; 3/4" NPT Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 0.9 MPa; 32 To 122 Deg F; Aluminum
Overall Height
7.189 Inch | 182.6 Millimeter
Overall Width
3.244 Inch | 82.4 Millimeter
Overall Length
3.441 Inch | 87.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



