https://www.bdiexpress.com/medias/INDSMCVALVEX-25713631-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwN3xpbWFnZS9qcGVnfGFHVTRMMmcwTkM4eE1EazFPREk0TmpVeU1ETTFNQzlKVGtSVFRVTldRVXhXUlZoZk1qVTNNVE0yTXpGZk16QXdlRE13TUM1cWNHY3xiZWNlYmE1ZjkxNDRmYjFkYWEwNjA2Yjg5OGM3OWRiNGFiM2FiMDg1OWEyNTRlNWE4NDRkOGZjMjRhMzQ5YWRm
https://www.bdiexpress.com/medias/INDSMCVALVEX-25713631-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwN3xpbWFnZS9qcGVnfGFHVTRMMmcwTkM4eE1EazFPREk0TmpVeU1ETTFNQzlKVGtSVFRVTldRVXhXUlZoZk1qVTNNVE0yTXpGZk16QXdlRE13TUM1cWNHY3xiZWNlYmE1ZjkxNDRmYjFkYWEwNjA2Yjg5OGM3OWRiNGFiM2FiMDg1OWEyNTRlNWE4NDRkOGZjMjRhMzQ5YWRm
SMC
SMC
VHS40-F04-D
SMC SMC
Description
VHS40-F04-D RELIEF VALVE ; PRESSURE 3 PORT
Relief Valve; 1/2" G; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Part #
VHS40-F04-D
BDI #
25713631
Details
83.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VHS40-F04-D/p/25713631
Your Price
$ 83.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Relief
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Detent | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.8/3.6 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.882
Long Description
Relief Valve; 1/2" G; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Overall Height
4.37 Inch | 111 Millimeter
Overall Length
2.795 Inch | 71 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


