https://www.bdiexpress.com/medias/INDSMCVALVEX-VNB1-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjN8aW1hZ2UvanBlZ3xhR1E0TDJobE5DOHhNRFl3TmpNek5USTVOVFV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWazVDTVY5WFQwSmZNekF3ZURNd01DNXFjR2N8NzAwYjI2MTM3ZmU1YmI3ZTJmODQyOGRiMDJkNDg5ZmQ1NDcxNmYyNWVhNDUxNjVmY2VjNzBmM2Y1YTVhYjIyOA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VNB1-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjN8aW1hZ2UvanBlZ3xhR1E0TDJobE5DOHhNRFl3TmpNek5USTVOVFV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWazVDTVY5WFQwSmZNekF3ZURNd01DNXFjR2N8NzAwYjI2MTM3ZmU1YmI3ZTJmODQyOGRiMDJkNDg5ZmQ1NDcxNmYyNWVhNDUxNjVmY2VjNzBmM2Y1YTVhYjIyOA
SMC
SMC
VNB104BS-F6A
SMC SMC
Description
VNB104BS-F6A PROCESS VALVE
Flow Control Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Stainless Steel
Part #
VNB104BS-F6A
BDI #
21914939
Details
132.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VNB104BS-F6A/p/21914939
Your Price
$ 132.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 210 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.8 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66139
Long Description
Flow Control Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Stainless Steel
Overall Length
1.772 Inch | 45 Millimeter
Overall Height
2.48 Inch | 63 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

