https://www.bdiexpress.com/medias/MFRSMCVALVEX-23944979-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0OHxpbWFnZS9qcGVnfGFHSmlMMmhrTmk4eE1EazBPREE1TURneU1qWTROaTlOUmxKVFRVTldRVXhXUlZoZk1qTTVORFE1TnpsZk16QXdlRE13TUM1cWNHY3wzZTA0ZTBhYzEwY2QwYTA3MGYyY2E5ZDBmNGQ5ZjZhOWNiM2ZjZDAzZTBjZjA2ZGYzYzVhMjk1MTExYzQ3OTU0
https://www.bdiexpress.com/medias/MFRSMCVALVEX-23944979-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0OHxpbWFnZS9qcGVnfGFHSmlMMmhrTmk4eE1EazBPREE1TURneU1qWTROaTlOUmxKVFRVTldRVXhXUlZoZk1qTTVORFE1TnpsZk16QXdlRE13TUM1cWNHY3wzZTA0ZTBhYzEwY2QwYTA3MGYyY2E5ZDBmNGQ5ZjZhOWNiM2ZjZDAzZTBjZjA2ZGYzYzVhMjk1MTExYzQ3OTU0
SMC
SMC
VP342-4D1-02A
SMC SMC
Description
VP342-4D1-02A POPPET VALVE
Poppet Solenoid Valve; 1/4" RC; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP342-4D1-02A
BDI #
23944979
Details
133.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP342-4D1-02A/p/23944979
Your Price
$ 133.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
29 to 102 PSI
Operating Temperature Range
50 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.39904
Long Description
Poppet Solenoid Valve; 1/4" RC; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.063 Inch | 27 Millimeter
Overall Height
3.268 Inch | 83 Millimeter
Overall Length
4.449 Inch | 113 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


