SMC
SMC
VP542R-4G-03B-F
SMC SMC
Description
VP542R-4G-03B-F ; VP3/5/7 SOL VALVE 3-PORT
Poppet Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP542R-4G-03B-F
BDI #
18600676
Details
169.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP542R-4G-03B-F/p/18600676
Your Price
$ 169.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.37
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.2 - 2.1 Cv Factor | Body Ported | External Pilot | Standard | Grommet | Without Light and Surge Voltage Suppressor | Non Locking Push
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.814
Long Description
Poppet Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.772 Inch | 45 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Overall Length
5.169 Inch | 131.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


