https://www.bdiexpress.com/medias/INDSMCVALVEX-VP744-D-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTh8aW1hZ2UvanBlZ3xhREE0TDJnMk9DOHhNRFl3TmpNMk56VTNNVGs1T0M5SlRrUlRUVU5XUVV4V1JWaGZWbEEzTkRSZlJGOHdNMTh6TURCNE16QXdMbXB3Wnd8YzUxNTdiOTc2ZDBiMjI1OGVkMDJhNzM5NjQ2N2JjNGU2NzYwNjljNmJjYWY3MzA1ZWU4YTc3ZmEyNzNmMmFiZg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP744-D-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTh8aW1hZ2UvanBlZ3xhREE0TDJnMk9DOHhNRFl3TmpNMk56VTNNVGs1T0M5SlRrUlRUVU5XUVV4V1JWaGZWbEEzTkRSZlJGOHdNMTh6TURCNE16QXdMbXB3Wnd8YzUxNTdiOTc2ZDBiMjI1OGVkMDJhNzM5NjQ2N2JjNGU2NzYwNjljNmJjYWY3MzA1ZWU4YTc3ZmEyNzNmMmFiZg
SMC
SMC
VP744-5DZ1-04-M-X538
SMC SMC
Description
VP744-5DZ1-04-M-X538 ; VALVE SOL
Poppet Valve; 1/2" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP744-5DZ1-04-M-X538
BDI #
17875417
Details
969.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP744-5DZ1-04-M-X538/p/17875417
Your Price
$ 969.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.302
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.3 - 3.4 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.53001
Long Description
Poppet Valve; 1/2" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
4.469 Inch | 113.5 Millimeter
Overall Height
4.923 Inch | 125.05 Millimeter
Overall Length
9.772 Inch | 248.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

