SMC
SMC
VQ21A1-5G-C8-L
SMC SMC
Description
VQ21A1-5G-C8-L ; VALVE SOL
Diaphragm Valve; 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Part #
VQ21A1-5G-C8-L
BDI #
17876363
Details
46.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ21A1-5G-C8-L/p/17876363
Your Price
$ 46.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.064
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
1.5 To 87 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.39 Cv Factor | Grommet | With Surge Voltage Suppressor Protection Circuit | Type L | Directional Control
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.10141
Long Description
Diaphragm Valve; 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Overall Length
1.673 Inch | 42.5 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh