

SMC
SMC
VQ7-8-FG-S-9R(AC120V)
SMC SMC
Description
VQ7-8-FG-S-9R(AC120V), VALVE/ISO SGL SOL SIZE 2 (SMARTCATALOG)
Valve; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal
Part #
VQ7-8-FG-S-9R(AC120V)
BDI #
25805983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ7-8-FG-S-9R(AC120V)/p/25805983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Inch - Metric
Inch
Other Features
3 - 3.3 Cv Factor | DIN terminal Block With Connector | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.41096
Long Description
Valve; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal
Overall Length
6.063 Inch | 154 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
4.055 Inch | 103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh